Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1" & 2" HSS ANNULAR CUTTER COMBO KIT - 8.4.1 CASE

630.950900 - UNSPSC 20111614
1" & 2" HSS ANNULAR CUTTER COMBO KIT - 8.4.1 CASE 1" & 2" HSS ANNULAR CUTTER COMBO KIT - 8.4.1 CASE
1" & 2" HSS ANNULAR CUTTER COMBO KIT - 8.4.1 CASE

Delivery

In stock delivery from our warehouses.
0 Review(s)

This annular cutter kit features the HSS core bits for long life creating a perfectly smooth finish which allows for better evacuation of material when drilling producing reduction of drilling time.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1

Features

Fully ground extra large flutes
Modern tooth design and cutter geometry
Special bronze HSS surface treatment
Weldon Shank
1 & 2" Max Cutting Depth

Applications

Aluminum
Stainless steel
Steel
Structural Steel

Contents

9/16 in (1 in and 2 in)
11/16 in (1 in and 2 in)
13/16 in (1 in and 2 in)
15/16 in (1 in and 2 in)
1 in (1 in and 2 in)
1-1/16 in (1 in and 2 in)
2 pilot pins (1 in and 2 in)

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.